4 pieces in stock at Vaughan, ON as of 12:09 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 12:09 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Container Type | Spray Bottle |
| Biodegradability | >95% |
| pH Value | 8.2 |
| Case Quantity | 12 |
| EAN | 4045989912599 |
| For uncompromising ecologically sound chemical-technical products |
| High-quality Carnauba waxes, in combination with Jojoba oil, provide optimum care |
| Gentle formulation |
| Lasting protection against the effects of pollution |
| Anti-static |
| Does not contain phosphate or organic solvents (AOX-free) |
| Quickly separates in waste water according to ecological standard test B 5105 |
| Biodegradability >95% |
| pH value: 8.2 |
| Silicone free |
| Freshens up colours and leaves a silky-smooth gloss |
| Synthetic materials remain elastic - prevents creaking and squeaking noises |
| Provides a well-cared for appearance |
| The dashboard break-off points of the (passenger) air bags are not affected |
| Protects against aging and brittleness |
| Prevents bleaching of cockpit surfaces |
| Eliminates the need to constantly dust |
| Potential danger of daily use is reduced |
| Environmentally friendly |
| Meets local waste water regulations |
| No hazardous substance identification required |